Power U Replacement Top Handle
Mfr # POWERU
Zoro # G206905496
product price: $28.39
/eaSold in multiples of 4 for $113.56
Key Features
Material
Aluminum
Color
Silver
Compatible Product Type
Snow Plow
Overall Width
54 in
Compatible Manufacturer Model Number
BOOSTBAR, GRABBAR, THROWBAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POWERU
Zoro #
G206905496
UPC #
759126735319
Country of Origin
United States
Dimensions
Overall Width
54 in
Details
Item
Replacement Top Handle
Material
Aluminum
Color
Silver
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
BOOSTBAR, GRABBAR, THROWBAR
Product Type
Replacement Top Handle
Description
Power U Replacement Top Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.