Zoro Homepage

Replacement EZ Glide Edge, HDPE Blade Material, 24 in Blade Width

  • Mfr # PROEGE24

  • Zoro # G1826297


product price: $25.39
/ea
Sold in multiples of 6 for $152.34

Key Features

Blade Material
HDPE
Blade Width
24 in
Blade Height
2 1/2 in
Weight
4 lb
For Use With
Snow Pusher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROEGE24
Zoro #
G1826297
UPC #
798304390186
Country of Origin
United States

Dimensions

Blade Width
24 in
Blade Height
2 1/2 in
Overall Width
24 in
Overall Height
2 1/2 in

Details

Blade Material
HDPE
Weight
4 lb
Item
Replacement Blade
For Use With
Snow Pusher
Fits Brand
Manplow(R)
Application
Snow
Material
HDPE
Compatible Product Type
Snow Plow
Product Type
Replacement Blade
Color
Black
Compatible Manufacturer Model Number
PRO24

Description

Replacement EZ Glide Edge,2-1/2" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.