Zoro Homepage

Replacement EZ Glide Edge, HDPE Blade Material, 32 in Blade Width

  • Mfr # PROEGE32

  • Zoro # G1826251


product price: $43.65
/ea

Key Features

Blade Material
HDPE
Blade Width
32 in
Blade Height
2 1/2 in
Weight
4 lb
Fits Brand
Manplow(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROEGE32
Zoro #
G1826251
UPC #
798304390193
Country of Origin
United States

Dimensions

Blade Width
32 in
Blade Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
32 in

Details

Blade Material
HDPE
Weight
4 lb
Item
Replacement Blade
Fits Brand
Manplow(R)
For Use With
Snow Pusher
Application
Snow
Material
HDPE
Color
Black
Product Type
Replacement Blade
Compatible Manufacturer Model Number
PRO32
Compatible Product Type
Snow Plow

Description

Replacement EZ Glide Edge,2-1/2" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.