Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Pusher, 24 in W x Plastic Blade, 50 in L Aluminum Handle

  • Mfr # RevX24

  • Zoro # G300906139


product price: $70.29
/ea

Key Features

Blade Material
Plastic
Blade Width
24 in
Handle Material
Aluminum
Handle Type
U-Shape
Handle Length
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RevX24
Zoro #
G300906139
UPC #
798304416268
Country of Origin
United States

Dimensions

Blade Width
24 in
Handle Length
50 in
Blade Height
15 1/2 in
Overall Length
65 1/2 in

Details

Blade Material
Plastic
Handle Material
Aluminum
Handle Type
U-Shape
Weight
5.5 lb
Item
Snow Pusher
Handle Grip
U Handle
Blade Color
Black
Gauge
0.19 in
Detachable Handle
Yes
Number of Ribs
0
Blade Type
Snow Pusher
Blade Step
None
Handle Color
Silver
Product Type
Snow Pusher

Description

Snow Pusher, Blade Material Plastic, Blade Width 24 in, Blade Height 15 1/2 in, Handle Length 50 in, Handle Type U-Shape, Handle Material Aluminum, U Handle, Weight 5.5 lb, Snow Pusher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.