Zoro Homepage
This item is Discontinued.
Manplow Snow Pusher, 48" Aluminum U Handle Handle, HDPE Blade Material, 30" Blade Width Metro30 6pk

Snow Pusher, 48" Aluminum U Handle Handle, HDPE Blade Material, 30" Blade Width (Discontinued)

  • Mfr # Metro30 6pk
  • Zoro # G9176124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Metro30 6pk
Zoro #
G9176124
UPC #
-
Country of Origin
United States

Dimensions

Blade Width
30"
Handle Length
48"
Blade Height
13"

Details

Item
Snow Pusher
Blade Material
HDPE
Handle Type
U-Shape
Handle Material
Aluminum
Handle Grip - Snow Shovels and Snow Pushers
U Handle
Handle Grip
U Handle
Blade Type
Pusher

Description

Snow Pusher, Blade Material HDPE, Blade Width 30 In., Blade Height 13 In., Handle Length 48 In., Handle Type U-Shape, Handle Material Aluminum, U Handle, Snow Pusher, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.