Shop MANPLOW
See all product information
Create Account
Snow Pusher, 40 in W x Plastic Blade, 50 in L Aluminum Handle
Mfr # RevX40
Zoro # G500906151
product price:Â
$
79.90
/ea
Key Features
Blade Material
Plastic
Blade Width
40 in
Handle Material
Aluminum
Handle Type
U-Shape
Handle Length
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RevX40
- Zoro #
- G500906151
- UPC #
- 798304416404
- Country of Origin
- United States
- Blade Material
- Plastic
- Handle Material
- Aluminum
- Handle Type
- U-Shape
- Weight
- 7 lb
- Item
- Snow Pusher
- Handle Grip
- U Handle
- Gauge
- 0.19 in
- Product Type
- Snow Pusher
- Blade Color
- Black
- Blade Step
- None
- Number of Ribs
- 0
- Blade Type
- Snow Pusher
- Handle Color
- Silver
- Detachable Handle
- Yes
Description
Snow Pusher, Blade Material Plastic, Blade Width 40 in, Blade Height 15 1/2 in, Handle Length 50 in, Handle Type U-Shape, Handle Material Aluminum, U Handle, Weight 7 lb, Snow Pusher
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.