Shop CRAFTSMAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
CMXGZBF71248371 42-Inch Snow Thrower
- Mfr # CMXGZBF71248371
- Zoro # G311190442
product price:Â
$
2,189.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Garden Tractors
Start Type
Auto-release choke pull start
Application
Snow Removal
Width
42 inches
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMXGZBF71248371
- Zoro #
- G311190442
- UPC #
- 52613161692
- Country of Origin
- United States
- Item
- Tractor Accessory
- For Use With
- Garden Tractors
- Start Type
- Auto-release choke pull start
- Application
- Snow Removal
- Material
- Steel
- Color
- Red
- Maximum Throwing Distance
- 10 feet
Dimensions
- Width
- 42 inches
Description
Built to last, the Craftsman CMXGZBF71248371 is an excellent 42-inch snow thrower that can help tough it through harsh winter conditions & deliver the spotless driveways, lots or street needed to ensure winter safety & convenience for others. Tractor specific attachment-refer to fit-up chart to properly match the correct attachment to your tractor. Operator can adjust pitch & rotate up to 180 degrees of deflection from tractor seat. Rear wheel weights & chains required sold separately.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.