Zoro Homepage

Snow Shovel, 24 in W x Plastic Blade, 48 in L Aluminum Handle

  • Mfr # PRO24

  • Zoro # G1826041


product price: $89.30
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Blade Width
24 in
Handle Material
Aluminum
Handle Type
U-Shape
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO24
Zoro #
G1826041
UPC #
798304035346
Country of Origin
United States

Dimensions

Blade Width
24 in
Handle Length
48 in
Blade Height
13 in
Overall Length
61 in

Details

Blade Material
Plastic
Handle Material
Aluminum
Handle Type
U-Shape
Handle Grip - Snow Shovels and Snow Pushers
U Handle
Weight
6.25 lb
Item
Snow Shovel
Application
Snow
Handle Grip
U Handle
Number of Ribs
0
Product Type
Snow Pusher
Handle Color
Silver
Blade Color
White
Blade Type
Snow Pusher
Detachable Handle
Yes
Gauge
0.19 in
Blade Step
None

Description

Snow Pusher, Blade Material Plastic, Blade Width 24 in, Blade Height 13 in, Handle Length 48 in, Handle Type U-Shape, Handle Material Aluminum, U Handle, Weight 6.25 lb, Snow Pusher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.