Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snow Shovel, 32 in W x Plastic Blade, 48 in L Aluminum Handle

  • Mfr # PRO32 2PK

  • Zoro # G1826087


product price: $210.99
/pk 2, $105.50/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Blade Width
32 in
Handle Material
Aluminum
Handle Type
U-Shape
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO32 2PK
Zoro #
G1826087
UPC #
798304390285
Country of Origin
United States

Dimensions

Blade Width
32 in
Handle Length
48 in
Blade Height
13 in
Overall Length
61 in

Details

Blade Material
Plastic
Handle Material
Aluminum
Handle Type
U-Shape
Handle Grip - Snow Shovels and Snow Pushers
U Handle
Weight
16 lb
Item
Snow Shovel
Application
Snow
Handle Grip
U Handle
Number of Ribs
0
Blade Step
None
Blade Type
Snow Pusher
Handle Color
Silver
Gauge
0.19 in
Product Type
Snow Pusher
Detachable Handle
Yes
Blade Color
White

Description

Snow Pusher, Blade Material Plastic, Blade Width 32 in, Blade Height 13 in, Handle Length 48 in, Handle Type U-Shape, Handle Material Aluminum, U Handle, Weight 16 lb, Snow Pusher, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.