Zoro Homepage

Snow Shovel, 42 in W x Plastic Blade, 48 in L Aluminum Handle

  • Mfr # PRO42

  • Zoro # G1826111


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Blade Material
Plastic
Blade Width
42 in
Handle Material
Aluminum
Handle Type
U-Shape
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO42
Zoro #
G1826111
UPC #
798304355048
Country of Origin
United States

Dimensions

Blade Width
42 in
Handle Length
48 in
Blade Height
13 in
Overall Length
61 in

Details

Blade Material
Plastic
Handle Material
Aluminum
Handle Type
U-Shape
Handle Grip - Snow Shovels and Snow Pushers
U Handle
Weight
8.5 lb
Item
Snow Shovel
Application
Snow
Handle Grip
U Handle
Detachable Handle
Yes
Number of Ribs
0
Gauge
0.19 in
Blade Step
None
Handle Color
Silver
Blade Type
Snow Pusher
Product Type
Snow Pusher
Blade Color
White

Description

Snow Pusher, Blade Material Plastic, Blade Width 42 in, Blade Height 13 in, Handle Length 48 in, Handle Type U-Shape, Handle Material Aluminum, U Handle, Weight 8.5 lb, Snow Pusher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.