Throw Bar for MANPLOW U Handle
Mfr # THROWBAR
Zoro # G906905536
product price: $29.69
/eaSold in multiples of 10 for $296.90
Key Features
Material
Aluminum
Compatible Manufacturer Model Number
POWERU
Color
Silver
Product Type
Throw Bar
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THROWBAR
Zoro #
G906905536
UPC #
759126928940
Country of Origin
United States
Dimensions
Overall Width
18 in
Details
Item
Throw Bar
Material
Aluminum
Compatible Manufacturer Model Number
POWERU
Color
Silver
Product Type
Throw Bar
Compatible Product Type
Snow Plow
Description
Throw Bar for MANPLOW U Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.