Zoro Homepage

Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Round, White

  • Mfr # 130.3173.WHT

  • Zoro # G7760271


product price: $131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130.3173.WHT
Zoro #
G7760271
UPC #
046587232977
Country of Origin
United States

Dimensions

Width
19-3/4"
Depth
26-3/4"
Bowl Depth
17-1/8"
Rim Height
15-1/8"
Manufacturers Warranty Length
Limited Lifetime
Trapway Dia.
2"
Height
29"
Trapway Diameter
2 in
Water Surface Length
11 7/8 in
Water Surface Width
9 7/8 in

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
Alto
Flushing Method
Gravity Fed Single Flush
Standards
ASME A112.19.2-2008/CSA B45.1-08
Item
Tank Toilet
Tank/Flushometer Mfr. Model Number
Z6000AV-HET
Water Surface Area
9-7/8" x 11-7/8"
Power Source
Flush Valve
Collection
Alto
Bowl Mfr. Model Number
130010007
Features
Round Front Bowl, Glazed Trapway, Pilot Operated Fill Valve
Flush Valve Type
Flapper
Bolt to Seat Front
16-1/2"
With Seat/Without Seat
Without Seat
Rough-In
12"
Flush Handle
Left Hand Trip Lever
One Piece/Two Piece
Two Piece
Includes
Toilet Bowl
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Tank/Flush Valve Mfr. Model Number
317310000
Number of Pieces
Two Piece
Brand and Series
Toto Alto(R)
Flush Mode
Single Flush
Weight Capacity
300 lb.
Flush Handle Type
Left Hand Trip Lever
Series
Alto(R)
Product Type
Tank Toilet
Compatible Bowl Manufacturer Part Number
130010007
Compatible Tank/Flush Valve Manufacturer Part Number
317310000

Description

Tank Toilet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.