Zoro Homepage

Manta Ray S17824 Science-Habitat Center

  • Mfr # S17824

  • Zoro # G003933456


product price: $432.99
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
S17824
Zoro #
G003933456
UPC #
747925327187
Country of Origin
China

Description

This one of a kind center allows you to create a garden, a butterfly house, ladybug habitat, or whatever science project you wish. A spacious learning environment for your entire classroom. In use, the center is 28"H. A 5" diameter screw-on cap provides easy access. Comes in blue frame only, with a Mega-Tray, vent plug, and super plug. Remove the dome and turn the center into a Sand and Water Center. Easy to move on (4) 3" locking casters. 2 snap-on caddies are included. UPS Ground. Some assembly required.
  • Dimensions: 21" W x 21" L x 28" H.
  • Restrictions