S6424 Red Liner Sand And Water Activity Center with Lid And 4 Casters
- Mfr # S6424
- Zoro # G403933407
product price:Â
$
322.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6424
- Zoro #
- G403933407
- UPC #
- 689994198698
- Country of Origin
- China
Description
Sand and Water Activity Centers by Manta-Ray are perfect for indoor and outdoor fun activities. These multifunctional centers come in attractive colors with or without casters for kids and youth to play around. Made out of sturdy and moisture-resistant resins for longevity. Easy to clean and drain.
Perfect for indoor and outdoor use.
Multipurpose.
Strong high impact moisture-resistant resins.
Easy to clean.
Includes a 6" deep full red liner and super plug for draining.
24" Height with casters for youth.
Minimal assembly required.
Dimensions: 21" W x 46" L x 24" H.
Age Range: Youth.
Options: Lid and 4 Casters.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.