S8424 21 W x 21 L x 24 H Youth Mobile Mite - Blue Frame
- Mfr # S8424
- Zoro # G103933431
product price:Â
$
332.99
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
- S8424
- Zoro #
- G103933431
- UPC #
- 747925327071
- Country of Origin
- China
Description
A great addition to your classroom when space is a problem. Indoor/outdoor use. Includes two 4" deep Mega-Trays, 2 snap-on caddies, and a white plastic lid. 4 locking casters provide easy mobility. Available in blue, red, green, or sandstone table frame. Ready to use. UPS Ground.
Dimensions: 21" W x 21" L x 24" H.