Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Frame, Capacity 500 lb., Queen, 60 In.

  • Mfr # SP50R

  • Zoro # G0767977


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Recycled Railroad Steel
Features
No Tools Required, Wedgelock Assembly
Height
7 1/2 in
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP50R
Zoro #
G0767977
UPC #
710262450009
Country of Origin
United States

Dimensions

Height
7 1/2 in
Length
76 in
Width
60 in
Size
Queen

Details

Color
Brown
Material
Recycled Railroad Steel
Features
No Tools Required, Wedgelock Assembly
Weight Capacity
500 lb
Item
Bed Frame
Includes
Rug Saver Rollers

Description

Bed Frame, Size Queen, Color Brown, Material Recycled Railroad Steel, Weight Capacity 500 lb, Length 76 in, Width 60 in, Height 7 1/2 in, Features No Tools Required, Wedgelock Assembly, Includes Rug Saver Rollers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.