Zoro Homepage

7.5 Diagonal Cutting Plier Maxsteel

  • Mfr # 89-859

  • Zoro # G010105877


product price: $23.65
/ea

Key Features

Overall Length
9.100 in
Material
Bi-Material
Jaw Width
2.900 in
Insulated / Uninsulated
Uninsulated
Height
0.800 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89-859
Zoro #
G010105877
UPC #
76174898590
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9.100 in
Jaw Width
2.900 in
Height
0.800 in

Details

Material
Bi-Material
Insulated / Uninsulated
Uninsulated
Grip Material
Bi-Material
Jaw Capacity
1 in
Individual Vs. Set (Syndigo)
INDIVIDUAL
Jaw Capacities
1 in In

Description

7.5 Diagonal Cutting Plier Maxsteel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.