Shop MAPA
See all product information
Create Account
Chemical Resistant Gloves, Nitrile, 13 in L, 11.00 mil, Blue/Green, 9, 1 PR
Mfr # A-10
Zoro # G1571013
product price:Â
$
2.25
/pr
Sold in multiples of 72Â prs for $162.00
Key Features
Color
Blue/Green
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
11.00 mil
Cuff Style
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-10
- Zoro #
- G1571013
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Glove Length
- 13 in
- Glove Thickness
- 11.00 mil
Details
- Item
- Chemical Resistant Gloves
- Color
- Blue/Green
- Glove Materials
- Nitrile
- Cuff Style
- Flat
- Standards
- Compliance with 21 CFR, Parts 170-199
- Glove Liner Material
- Unlined
- Application
- Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
- Resists
- Snag, Puncture, Abrasion and Cut
Description
Chemical Resistant Gloves, Nitrile, 11.00 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 9, Color Blue/Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Snag, Puncture, Abrasion and Cut, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.