Shop PIP
See all product information
Create Account
Coated Chemical-Resistant Gloves, Large, Cotton, Black, Cotton Interlock Knit Lining, 12 in L
- Mfr # 57-8630R
- Zoro # G716312227
product price:Â
$
21.19
/ea
Sold in multiples of 12 for
$254.28
Key Features
Color
Black
Glove Size
L
Glove Materials
Cotton
Glove Length
12 in
Cuff Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57-8630R
- Zoro #
- G716312227
- UPC #
- 616314014369
- Country of Origin
- United States
- Color
- Black
- Glove Materials
- Cotton
- Cuff Style
- Straight
- Glove Texture
- Rough
- Supported / Unsupported
- Supported
- Resists
- abrasion, acid, alkaline, caustic, cold, cut, grease, heat, liquid, oil, puncture, solvent and tear
- Glove Liner Material
- Cotton Interlock Knit
Dimensions
- Glove Size
- L
- Glove Length
- 12 in
- Glove Thickness
- 2 mm
Description
PIP Chemgrip chemical-resistant gloves coated, L size, neoprene palm, cotton, black, rough, etched grip style, cotton interlock knit lining, gauntlet cuff, supported support, neoprene coating, 12 in length, 2 mm thickness, resists: abrasion, acid, alkaline, caustic, cold, cut, grease, heat, liquid, oil, puncture, solvent and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.