Shop MAPA

Chemical Resistant Gloves, Neoprene, 14 in L, 40.00 mil, Black, 11, 1 PR

  • Mfr # N-540

  • Zoro # G1571530


product price: 
$
14.59
/pr
Sold in multiples of 48 for $700.32

Key Features

Color
Black
Glove Materials
Neoprene
Glove Length
14 in
Glove Thickness
40.00 mil
Cuff Style
Flat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-540
Zoro #
G1571530
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
11
Glove Length
14 in
Glove Thickness
40.00 mil

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Cuff Style
Flat
Standards
NFPA 1992-1994
Glove Liner Material
Unlined
Resists
Acids, Aliphatic Solvents, Solvent Mixtures
Application
Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
Special Features
Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides A Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant

Description

Chemical Resistant Gloves, Neoprene, 40.00 mil, 14 in, Cuff Flat, Lining Unlined, Glove Size 11, Color Black, Standards NFPA 1992-1994, Resists Acids, Aliphatic Solvents, Solvent Mixtures, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.