Women's Loafer Shoe, 8, Alloy Toe, Black, RK751

  • Mfr # RK751
  • Zoro # G902716549
product price: 
$
120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Black
Width
W
Style Number
RK751
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK751
Zoro #
G902716549
UPC #
690774503595
Country of Origin
China
Item
Chelsea Boot
Toe Type
Safety-Toe
Gender
Women's
Color
Black
Style Number
RK751
Upper Boot Material
All Leather
Waterproof
No
Safety Criteria
ASTM F2413, Electrical Hazard (EH), Side Zipper
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Completely Non Metallic
No
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Liner Material
Moisture Wicking Antimicrobial
Predominant Footwear Color
Black
Outsole Material
Rubber
Waterproof Type
None
Max. Heat Rating
200 Degrees F
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Upper Material
Leather
Non-Marking Sole
Yes
Footwear Style
Loafer Shoe
Chemical Resisting Sole
Yes
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Standards
ASTM F2413
Metatarsal Guard Style
None
Insole Material
Memory Foam
Oil Resisting Sole
Yes
Upper Color
Black
Footwear Construction Type
Cemented
Conductive
No
Shank Material
Nylon
Insulated
No
Maximum Heat Rating
200 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Alloy
Liner Technology
Antimicrobial, Moisture Wicking
Style Family
Loafer Shoe
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Liner Material (PRINT)
Moisture Wicking Antimicrobial
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Removable Insole
Yes
Wide Toe Cap
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Closure
Side Zipper
Wire Color
Black

Dimensions

Width
W
Size
8
Footwear Width
W
Size (PRINT)
8

Description

Chelsea Boot, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Side Zipper, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RK751

Ratings & reviews