Shop MAPA
See all product information
Create Account
Chemical Resistant Gloves, Nitrile, 18 in L, 22.00 mil, Green, 10, 1 PR
Mfr # A-18
Zoro # G1571357
product price:Â
$
10.79
/pr
Sold in multiples of 72Â prs for $776.88
Key Features
Color
Green
Glove Materials
Nitrile
Glove Length
18 in
Glove Thickness
22.00 mil
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-18
- Zoro #
- G1571357
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 10
- Glove Length
- 18 in
- Glove Thickness
- 22.00 mil
Details
- Item
- Chemical Resistant Gloves
- Color
- Green
- Glove Materials
- Nitrile
- Glove Liner Material
- Unlined
- Application
- Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, and Acid Etching
Description
Chemical Resistant Gloves, Nitrile, 22.00 mil, 18 in, Lining Unlined, Glove Size 10, Color Green, 1 Pair