Zoro Homepage

Blue, XL 1 PR

  • Mfr # 34382040

  • Zoro # G508597450


product price: $21.95
/pr

Key Features

Color
Blue
Glove Length
14
Size
XL
Thumb Style
Stanzoil®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34382040
Zoro #
G508597450
UPC #
3245423824209
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Glove Length
14
Size
XL

Details

Color
Blue
Thumb Style
Stanzoil®

Description

Industries used In: Automotive, Mechanical Industry, and Chemical. Medium weight, knit lined neoprene with Z-grip and pinked cuff. Maximum comfort and chemical protection. Extremely supple, due to the unique Mapa multi-layer process. Embossed texture for better grip of wet objects. Added comfort and thermal insulation, due to the cotton-knit lining. FDA Approved, Standard 21CFR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.