Butoflex Chemical Resistant Gloves, Butyl, 13 3/4 in L, 20 mil, Black, 10, 1 PR

  • Mfr # 650

  • Zoro # G1570858


product price:  $68.15
/pr

Key Features

Color
Black
Glove Materials
Butyl
Glove Length
13 3/4 in
Glove Thickness
20 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650
Zoro #
G1570858
UPC #
03245420229328
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
13 3/4 in
Glove Thickness
20 mil
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Embossed
Series
Butoflex
Standards
CE-0334
Resists
Acids, Ketones, Esters, Amine Derivatives
Supported / Unsupported
Supported
Special Features
Contoured Fingers
Application
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Glove Liner Material
Fabric
Glove Hand Style
Left and Right
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type A - ABCILMNOS
Electrostatic Properties
Static Dissipative
EN 388 Impact Rated
Not EN 388 Impact Rated
Surface Resistivity
10^5 ohm/sq
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

BUTYL UNSUPPORTED CHEMICAL GLOVE, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.