Butoflex Chemical Resistant Gloves, Butyl, 13 3/4 in L, 20 mil, Black, 8, 1 PR

  • Mfr # 650

  • Zoro # G1570812


product price:  $68.15
/pr

Key Features

Color
Black
Glove Materials
Butyl
Glove Length
13 3/4 in
Glove Thickness
20 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650
Zoro #
G1570812
UPC #
03245420229304
Country of Origin
Malaysia

Dimensions

Glove Size
8
Glove Length
13 3/4 in
Glove Thickness
20 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Embossed
Series
Butoflex
Standards
CE-0334
Supported / Unsupported
Supported
Application
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Resists
Acids, Ketones, Esters, Amine Derivatives
Special Features
Contoured Fingers
Glove Liner Material
Fabric
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type A - ABCILMNOS
Silicone-Free
Contains Silicone
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Chlorinated
Electrostatic Properties
Static Dissipative
Surface Resistivity
10^5 ohm/sq
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

BUTYL UNSUPPORTED CHEMICAL GLOVE, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.