Butoflex Chemical Resistant Gloves, Butyl, 13 3/4 in L, 20 mil, Black, 9, 1 PR

  • Mfr # 650

  • Zoro # G1570821


product price:  $68.15
/pr

Key Features

Color
Black
Glove Materials
Butyl
Glove Length
13 3/4 in
Glove Thickness
20 mil
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650
Zoro #
G1570821
UPC #
03245420229311
Country of Origin
Malaysia

Dimensions

Glove Size
9
Glove Length
13 3/4 in
Glove Thickness
20 mil
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Pinked
Glove Texture
Embossed
Series
Butoflex
Standards
CE-0334
Resists
Acids, Ketones, Esters, Amine Derivatives
Supported / Unsupported
Supported
Special Features
Contoured Fingers
Application
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Glove Liner Material
Fabric
Glove Hand Style
Left and Right
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type A - ABCILMNOS
Surface Resistivity
10^5 ohm/sq
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Electrostatic Properties
Static Dissipative
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated

Description

BUTYL UNSUPPORTED CHEMICAL GLOVE, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.