Butoflex Chemical Resistant Gloves, Butyl, 14 1/2 in L, 20 mil, Black, 8, 1 PR

  • Mfr # 651

  • Zoro # G1570998


product price:  $48.89
/pr

Key Features

Color
Black
Size
8
Glove Materials
Butyl
Glove Length
14 1/2 in
Glove Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651
Zoro #
G1570998
UPC #
03384120340503
Country of Origin
Malaysia

Dimensions

Size
8
Glove Size
8
Glove Length
14 1/2 in
Glove Thickness
20 mil
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Latex-Free
Latex-Free
Cuff Style
Beaded
Glove Texture
Embossed
Series
Butoflex
Standards
CE EUR. CAT. 3, EN388 0111
Resists
Methanol, Acetone, Acetonitrile, Ethyl Acetate, Caustic Soda, Sulphuric Acid And Gases
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
Application
Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type A - ABCILMNOS
Chlorinated/Non Chlorinated
Chlorinated
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Electrostatic Properties
Static Dissipative
Surface Resistivity
10^5 ohm/sq

Description

BUTYL UNSUPPORTED CHEMICAL GLOVE, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.