Zoro Homepage
This item is Discontinued.
Mapa Chemical Resistant Glove, 11 mil, Sz 8, PR A-10

Chemical Resistant Glove, 11 mil, Sz 8, PR (Discontinued)

  • Mfr # A-10
  • Zoro # G3817931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-10
Zoro #
G3817931
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
8

Details

Item
Chemical Resistant Gloves
Color
Blue/Green
Standards
Compliance with 21 CFR, Parts 170-199
Application
Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
Chemical Resistant Glove Material
Nitrile
Lining
Unlined
Resists
Snag, Puncture, Abrasion and Cut

Description

Chemical Resistant Gloves, Nitrile, 11.00 mil, 13 in, Cuff Flat, Lining Unlined, Glove Size 8, Color Blue/Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Snag, Puncture, Abrasion and Cut, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.