Zoro Homepage
This item is Discontinued.
Mapa Chemical Resistant Glove, 14" L, Sz 7, PR NK-22

Chemical Resistant Glove, 14" L, Sz 7, PR (Discontinued)

  • Mfr # NK-22
  • Zoro # G0025487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK-22
Zoro #
G0025487
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
7
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Blue
Standards
Compliance with 21 CFR, 170-199
Resists
Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Chemical Resistant Glove Material
Neoprene
Application
Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
Supported / Unsupported
Supported
Lining
Knit

Description

Chemical Resistant Gloves, Neoprene, 14 in, Cuff Pinked, Lining Knit, Glove Size 7, Color Blue, Supported, Standards Compliance with 21 CFR, 170-199, Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.