Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472
Zoro #
G4642531
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Glove Length
12 in
Glove Thickness
8 mil
Length
12 in
Thickness
8 mil
Size - Numeric
10
Details
Item
Chemical Resistant Gloves
Color
Blue
Standards
Compliance with 21 CFR, Parts 170-199
Resists
Grease, Oils
Chemical Resistant Glove Material
Nitrile
Application
Food Processing, Meat Packing, Laboratory, General Janitorial
Lining
Unlined
Description
Chemical Resistant Gloves, Nitrile, 8 mil, 12 in, Cuff Flat, Lining Unlined, Glove Size 10, Color Blue, Standards Compliance with 21 CFR, Parts 170-199, Resists Grease, Oils, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.