Zoro Homepage

Chemical Resistant Gloves, 14 in L, 20, Black, S, 1 PR

  • Mfr # 651317

  • Zoro # G308597452


product price: $105.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Length
14 in
Glove Thickness
20
Cuff Style
Butoflex®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651317
Zoro #
G308597452
UPC #
3245420229373
Country of Origin
United States

Dimensions

Glove Size
S
Glove Length
14 in
Glove Thickness
20

Details

Item
Chemical Resistant Gloves
Color
Black
Cuff Style
Butoflex®

Description

Ultimate specific chemical resistance, for very corrosive acids, ketones, esters and amine derivatives. Unrivalled flexibility and dexterity. FDA Approved, Standard 21CFR. Industries used in: Automotive, Mechanical Industry, Packaging, and Maintenance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.