Zoro Homepage

Chemical Resistant Gloves, 14 in L, Black, 10, 1 PR

  • Mfr # NL-339

  • Zoro # G416553869


product price: $10.99
/pr
Sold in multiples of 6 for $65.94

Key Features

Standards
170-199, Compliance with 21 CFR
Size - Numeric
10
Glove Length
14 in
Supported / Unsupported
Supported
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-339
Zoro #
G416553869
UPC #
-
Country of Origin
Malaysia

Dimensions

Size - Numeric
10
Glove Length
14 in
Glove Size
10

Details

Standards
170-199, Compliance with 21 CFR
Supported / Unsupported
Supported
Item
Chemical Resistant Gloves
Color
Black
Application
Alkaline Units At Petroleum Refineries, Chemical Processing, Hazardous Material Handling, Hazmat and Chemical Spills, Metal Plating Operations
Resists
Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils

Description

Chemical Resistant Gloves, Neoprene, 14 in, Cuff Pinked, Lining Knit, Glove Size 10, Color Black, Supported, Standards 170-199, Compliance with 21 CFR, Resists Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.