Shop MAPA
See all product information
Create Account
Chemical Resistant Gloves, 16 in L, Black, 10, 1 PR
- Mfr # 450
- Zoro # G616553867
product price:Â
$
7.59
/pr
Key Features
Color
Black
Glove Length
16 in
Standards
CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications
Size - Numeric
10
Resists
Chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450
- Zoro #
- G616553867
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 10
- Glove Length
- 16 in
- Size - Numeric
- 10
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Standards
- CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications
- Resists
- Chemical
- Application
- Automotive Painting, Bleaching, Chemical Processing, Chemical Sampling, Commercial Housekeeping, Commercial Pot Scrubbing, Degreasing, Food Processing, Inspection, Janitorial, Leather Tanning, Maintenance, Meat and Poultry, Metal Finishing, Plating
- Special Features
- Contoured Palm Design for Excellent Fit, Curved Finger, Embossed Tight Pattern Diamond Grip
- Wire Color
- Black
Description
Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 16 in, Cuff Flat, Lining Flock, Glove Size 10, Color Black, Standards CFR 21 Parts 170-199 Compliant for Food or Pharmaceutical Applications, Resists Chemical, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.