Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Black, 9, 1 PR

  • Mfr # 286319

  • Zoro # G907467163


product price: $16.95
/pr

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286319
Zoro #
G907467163
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9

Details

Item
Chemical Resistant Gloves
Color
Black

Description

The long length of the Trident 286 provides added chemical protection to the forearm The chlorinated unlined finish offers comfort and decreases risks of product contamination The flexibility of natural rubber gives freedom of movement when worn over long periods of time The Trident 286 provides resistance to Acids, AlkaliesBases, Ketones along with AnimalVegetable oils at a economical price Ideal applications include Tank cleaning, Sandblasting, Fishing, Sanitation, Mini environments, Chemical applications, Agriculture spraying, and Mining


  • •Long length provides added chemical protection to the forearm
  • •Chlorinated unlined finish decreases risks of product contamination
  • •Flexibility of natural rubber gives freedom of movement
  • •Provides resistance to Acids, Alkalies/Bases, Ketones and Animal/Vegetable oils

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.