Zoro Homepage

Chemical Resistant Gloves, Black, 9, 1 PR

  • Mfr # 339429

  • Zoro # G907467316


product price: $14.85
/pr

Key Features

Glove Size
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
339429
Zoro #
G907467316
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
9

Details

Item
Chemical Resistant Gloves
Color
Black

Description

The ChemZoil NL339 offers the maximum chemical protection available in the MAPA supported glove line The unique articulated finger design gives the wearer added comfort, flexibility, and reduced hand fatigue The soft interlocked knit cotton liner absorbs perspiration and adds comfort, and the heavyweight, multilayer construction assures a leakproof glove The NL339 provides excellent protection against acids, and works well in conjunction with chemical protective suits 14 long for protection past the wrist, this glove is compliant with 21 CFR, 170199 6pr per case


  • •High quality neoprene coating
  • •Rough grip finish
  • •heavyweight, multi-layer construction
  • •Cotton interlock liner
  • •Premium chemical protection
  • •6/pr per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.