Zoro Homepage

Chemical Resistant Gloves, Black, XL, 12 PK

  • Mfr # 334949

  • Zoro # G607467364


product price: $85.29
/pk 12, $7.11/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334949
Zoro #
G607467364
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Black

Description

Mapa NL34 Stanzoil gloves are made with black and blue milled neoprene for power and precision grip Interlock knit lining absorbs perspiration and cushions hands Mediumweight with a roughened grip, these gloves are ideal for degreasing, metal finishing, automotive, chemical processing, petroleum and refineries You'll use these fully washable gloves with sturdy pinked cuff again and again


  • •Black and blue milled neoprene
  • •12" in length
  • •Interlock knit lining absorbs perspiration and cushions hands
  • •Medium-weight
  • •Roughened grip
  • •Available in sizes S-XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.