Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Black, XL, 12 PK

  • Mfr # 401449

  • Zoro # G107467468


product price: $44.79
/pk 12, $3.73/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401449
Zoro #
G107467468
UPC #
-
Country of Origin
France

Dimensions

Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Black

Description

The Mapa 713 Technic neoprene glove is constructed from a single neoprene layer over rubber for excellent flexibility and tactile strength The embossed diamond grip prevents greasy buildup and ensures nonslip gripping capabilities Neoprene layer provides superior chemical resistance Cotton flock lining absorbs perspiration for added wearer comfort Curvedfinger, contouredpalm design lessens hand fatigue Neoprene gloves are available in sizes SXXL


  • •Constructed from a single neoprene layer over rubber for flexibility and tactile strength
  • •Neoprene exterior provides superior chemical resistance
  • •Cotton flock lining absorbs perspiration for added wearer comfort
  • •Curved-finger, contoured-palm design lessens hand fatigue
  • •In compliance with 21 CFR 170-199 and is CE approved
  • •Available in sizes S-XXL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.