Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Blue, 1 PR

  • Mfr # 301427

  • Zoro # G908597500


product price: $9.69
/pr

Key Features

Size
M
Color
Blue
Length
12 in
Cuff Style
Blue-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301427
Zoro #
G908597500
UPC #
3245420044464
Country of Origin
Malaysia

Dimensions

Size
M
Length
12 in

Details

Item
Chemical Resistant Gloves
Color
Blue
Cuff Style
Blue-Grip

Description

Industries: Aeronautics Industry and Glass Industry. Heavy weight knit lined natural rubber with etched grip and pinked cuff. Maximum comfort for long-term work in aggressive environments. 12L. Color Blue. FDA Approved, Standard 21CFR.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.