Zoro Homepage

Chemical Resistant Gloves, Blue, 10, 12 PK

  • Mfr # 382420

  • Zoro # G007467131


product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns

Key Features

Color
Blue
Glove Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382420
Zoro #
G007467131
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10

Details

Item
Chemical Resistant Gloves
Color
Blue

Description

Mapa NK22 Stanzoil gloves are the most comfortable, medium weight, knitlined neoprene gloves available Separate shellandliner construction prevents leaks paths normally caused by liner fibers penetration of the neoprene shell The soft, twowaystretch interlock cotton liner not only absorbs perspiration, but helps provide insulation The lightweight neoprene shell provides excellent comfort and dexterity with longlasting protection from permeation by toxic compounds Zpattern grip channels fluids off the working surface to ensure a secure grip


  • •Neoprene shell
  • •Medium weight
  • •14" in length
  • •Cotton 2-way stretch interlock knit liner
  • •Z-pattern grip
  • •In compliance with 21 CFR, 170-199
  • •Sizes 8-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.