Zoro Homepage

Chemical Resistant Gloves, Green, 10, 12 PK

  • Mfr # 381410

  • Zoro # G507467488


product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns

Key Features

Color
Green
Glove Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381410
Zoro #
G507467488
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10

Details

Item
Chemical Resistant Gloves
Color
Green

Description

The Mapa Glove Stansolv AK22 is the most liquidtight knitlined nitrile glove available Its separate shellandliner construction prevents leaks, normally caused when liner fibers penetrate the nitrile shell The soft, twowaystretch interlock cotton liner not only absorbs perspiration, but helps provide insulation The lightweight nitrile shell provides excellent comfort and dexterity with longlasting protection from permeation by toxic compounds The Stansolv's Zpattern grip channels fluids off the working surface to insure a secure grip


  • •Medium weight nitrile glove
  • •100% two-way-stretch interlock cotton knit liner
  • •Z-pattern palm for excellent grip
  • •Top-notch comfort and dexterity
  • •Unique construction prevents leaks
  • •Available in sizes 7-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.