Zoro Homepage

Chemical Resistant Gloves, Green, 10, 12 PK

  • Mfr # 479410ZQK

  • Zoro # G307467411


product price: $30.89
/pk 12, $2.57/ea

Key Features

Color
Green
Glove Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479410ZQK
Zoro #
G307467411
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10

Details

Item
Chemical Resistant Gloves
Color
Green

Description

Mapa's M15 is an unlined 100 nitrile glove featuring high puncture resistance, an embossed grip, and excellent chemical resistance, all at a low cost The M13 is 12 long and 15 mil thick, making it tough and versatile enough to handle any job that comes their way This style is also USDA accepted for use in food processing settings 6dz per case


  • •Green 100% nitrile
  • •High puncture resistance
  • •Chemical resistant and embossed grip
  • •Available in sizes 7-11
  • •6/dz per case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.