Zoro Homepage

Chemical Resistant Gloves, Green, 11, 12 PK

  • Mfr # 483421

  • Zoro # G707467479


product price: $33.19
/pk 12, $2.77/ea

Key Features

Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483421
Zoro #
G707467479
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
11

Details

Item
Chemical Resistant Gloves
Color
Green

Description

Mapa's MF18 is a flocklined 100 nitrile glove featuring high puncture resistance, a zpattern grip, and excellent chemical resistance, all at a low cost The MF18 is 13 long and 18 mil thick, making it tough and versatile enough to handle any job that comes their way This style is also USDA accepted for use in food processing settings


  • •Green 100% nitrile rubber
  • •High puncture resistance
  • •Flock lined for added comfort
  • •Chemical resistant and z-pattern grip
  • •Available in sizes 6-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.