This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AF-18
Zoro #
G3788976
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
7
Glove Length
13 in
Glove Thickness
18 mil
Length
13 in
Thickness
18 mil
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Green
Standards
Compliance with 21 CFR, Parts 170-199
Application
Acid Etching, Chemical Processing, Degreasing Operations, Meat and Poultry Processing, Plating, Solvent Washing
Lining
Flock
Chemical Resistant Glove Material
Nitrile
Resists
Abrasion and Cut, Puncture, Snag
Description
Chemical Resistant Gloves, Nitrile, 18 mil, 13 in, Cuff Flat, Lining Flock, Glove Size 7, Color Green, Standards Compliance with 21 CFR, Parts 170-199, Resists Abrasion and Cut, Puncture, Snag, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.