Chemical Resistant Gloves, Natural Rubber Latex, 12 1/2 in L, 53.00 mil, Orange, 9, 1 PR
Mfr # 321
Zoro # G1570648
product price:Â $4.99
/pr
Sold in multiples of 50 for $249.50
Key Features
Color
Orange
Size
9
Glove Materials
Natural Rubber Latex
Glove Length
12 1/2 in
Glove Thickness
53.00 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
321
Zoro #
G1570648
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
9
Glove Size
9
Glove Length
12 1/2 in
Glove Thickness
53.00 mil
Length
12-1/2"
Details
Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber Latex
Cuff Style
Scallop
Standards
EN 388 4131, CE Cat. 2
Glove Color Family
Orange
Glove Liner Material
Unlined
Glove Texture Location
Palm and Fingers
Application
Fish Handling, Work With Frozen Products, Handling Slippery Products
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 53.00 mil, 12 1/2 in, Cuff Scallop, Lining Unlined, Glove Size 9, Color Orange, Standards EN 388 4131, CE Cat. 2, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.