Chemical Resistant Gloves, Natural Rubber Latex, 12 1/2 in L, Blue, 9, 1 PR
- Mfr # 326229
- Zoro # G1571147
product price:Â
$
5.29
/pr
Sold in multiples of 50Â prs for
$264.50
Key Features
Color
Blue
Glove Materials
Natural Rubber Latex
Glove Length
12 1/2 in
Cuff Style
Scallop
Standards
Compliance with CFR 21 177.2600, EN 388 4131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 326229
- Zoro #
- G1571147
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Glove Length
- 12 1/2 in
- Thickness
- Heavy Weight
Details
- Item
- Chemical Resistant Gloves
- Color
- Blue
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Scallop
- Standards
- Compliance with CFR 21 177.2600, EN 388 4131
- Glove Liner Material
- Knit
- Resists
- Liquids
- Application
- Fish Handling, Handling Food, Handling Slippery Product
- Wire Color
- Blue
Description
Chemical Resistant Gloves, Natural Rubber Latex, 12 1/2 in, Cuff Scallop, Lining Knit, Glove Size 9, Color Blue, Standards Compliance with CFR 21 177.2600, EN 388 4131, Resists Liquids, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.