Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 14 in L, Blue/Black, 11, 1 PR

  • Mfr # NL-52

  • Zoro # G1571582


product price:  $8.69
/pr
Sold in multiples of 48 for $417.12

Key Features

Color
Blue/Black
Glove Materials
Natural Rubber Latex / Neoprene
Glove Length
14 in
Cuff Style
Pinked
Standards
21 CFR, 170-199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NL-52
Zoro #
G1571582
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
11
Glove Length
14 in
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue/Black
Glove Materials
Natural Rubber Latex / Neoprene
Cuff Style
Pinked
Standards
21 CFR, 170-199
Resists
Chemical and Mechanical
Supported / Unsupported
Supported
Application
Chemical Processing, Petroleum Refining, Grinding and Filing of Castings, Metal Finishing, General Maintenance
Glove Liner Material
Interlock Knit

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, 14 in, Cuff Pinked, Lining Interlock Knit, Glove Size 11, Color Black, Blue, Supported, Standards 170-199, 21 CFR, Resists Chemical and Mechanical, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.