Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Neoprene, 14 in L, Black, 8, 1 PR

  • Mfr # NL-339

  • Zoro # G1571880


product price: $10.35
/pr
Sold in multiples of 6 for $62.10

Key Features

Color
Black
Glove Materials
Neoprene
Glove Length
14 in
Cuff Style
Pinked
Standards
Compliance with 21 CFR, 170-199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL-339
Zoro #
G1571880
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Glove Length
14 in
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Cuff Style
Pinked
Standards
Compliance with 21 CFR, 170-199
Resists
Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Supported / Unsupported
Supported
Application
Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
Glove Liner Material
Knit

Description

Chemical Resistant Gloves, Neoprene, 14 in, Cuff Pinked, Lining Knit, Glove Size 8, Color Black, Supported, Standards 170-199, Compliance with 21 CFR, Resists Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.