Chemical Resistant Gloves, Neoprene, 17 in L, Blue/Black, 10, 1 PR
Mfr # 338600
Zoro # G1864681
product price: $39.39
/prKey Features
Color
Blue/Black
Glove Size
10
Glove Materials
Neoprene
Glove Length
17 in
Cuff Style
Over Edged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
338600
Zoro #
G1864681
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Glove Length
17 in
Size - Numeric
10
Details
Item
Chemical Resistant Gloves
Color
Blue/Black
Glove Materials
Neoprene
Cuff Style
Over Edged
Standards
Compliance with 21 CFR, 170-199
Resists
Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Supported / Unsupported
Supported
Application
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Glove Liner Material
Insulated
Description
Chemical Resistant Gloves, Neoprene, 17 in, Cuff Over Edged, Lining Insulated, Glove Size 10, Color Black, Blue, Supported, Standards 170-199, Compliance with 21 CFR, Resists Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.