Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Neoprene, 17 in L, Blue/Black, 8, 1 PR

  • Mfr # 338608

  • Zoro # G1571059


product price: $39.85
/pr

Key Features

Color
Blue/Black
Glove Materials
Neoprene
Glove Length
17 in
Cuff Style
Over Edged
Standards
Compliance with 21 CFR, 170-199
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338608
Zoro #
G1571059
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Glove Length
17 in
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Blue/Black
Glove Materials
Neoprene
Cuff Style
Over Edged
Standards
Compliance with 21 CFR, 170-199
Resists
Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Supported / Unsupported
Supported
Application
Food Processing, Handling Hot Hoses, Hot Steam Lance Cleaning Operations, Resin Hot Sampling, Plastic Extrusion Operations, Petrochemical Hot Sampling, Molten Operation, PVC Insulated Copper Wire Manufacturing
Glove Liner Material
Insulated

Description

Chemical Resistant Gloves, Neoprene, 17 in, Cuff Over Edged, Lining Insulated, Glove Size 8, Color Black, Blue, Supported, Standards 170-199, Compliance with 21 CFR, Resists Acetates, Acids, Bases, Disinfectant, Glycol Ethers, Greases, Hydrocarbons, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.