Chemical Resistant Gloves, Nitrile, 13 in L, 13 mil, Green, 9, 1 PR

  • Mfr # AK-22

  • Zoro # G5977061


product price: $14.65
/pr
Sold in multiples of 12 for $175.80

Key Features

Size
9
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK-22
Zoro #
G5977061
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
9
Glove Size
9
Glove Length
13 in
Glove Thickness
13 mil
Length
13"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Standards
USDA, FDA, 21 CFR
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A1
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
4

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 13 mil, 13 in, Cuff Pinked, Lining Cotton, Glove Size 9, Color Green, Supported, Standards USDA, FDA, 21 CFR, Resists Chemicals, Grease, Oil, Petrochemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.